Shop All Impact Sockets
Westward
3/4 in Drive Impact Socket 7/8 in Size 6 pt Deep Depth, Black Oxide
Mfr # 21WK94
Zoro # G5311582
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 7/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/2 in
Product Information
- Brand Westward
- MFR # 21WK94
- Zoro # G5311582
- UPC # 190735767702
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 7/8 in |
Overall Length | 3 1/2 in |
Size | 7/8 in |
Socket Depth | Deep |
Socket Length | 3 1/2 in |
Details
Description
Impact Socket, Socket Size 7/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1/2-13UNC (C65610)
- CATERPILLAR Multi Tool/Keychain Light Set (240240)
- PALADIN 7 in Wire Stripper 30 to 10 AWG (1123)
- DEWALT 20-Pc. IMPACT READY(R) Magnet ToughCase(R) Set (DWMTCIR20)
- WESTWARD 3/4 in Drive Impact Socket 1 5/8 in Size 6 pt Deep Depth, Black Oxide (21WN13)
- WESTWARD 3/4 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide (21WN09)
- WESTWARD 3/4 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide (21WN11)
- WESTWARD 1/2 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (4LXT9)
- WESTWARD 1/2 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (4LXV5)
- WESTWARD 1/4 in Drive Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (4LYC8)
- PROTO 3/8 in Drive Flex Impact Socket 18 mm Size 12 pt Standard Depth, Black Oxide (J77518MP)
- Westward Sockets & Ratchets