Zoro Homepage

36'' Welding Rod 3/32" Dia., AWS R60, 1 lb.

  • Mfr # 41R334

  • Zoro # G5083732


product price: $192.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ERAZ92A
Material
Magnesium
Length
36 in
Container Type
Tube
Container Size
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R334
Zoro #
G5083732
UPC #
190735830796
Country of Origin
Multiple

Dimensions

Diameter
0.0938 in
Length
36 in
Container Size
1 lb
Overall Diameter
0.0938 in
Overall Length
36 in

Description

TIG Welding Rod, AWS Classification ERAZ92A, Material Magnesium, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 25 ksi, Yield Strength (Minimum Required) 14 ksi, Yield Strength (As Welded) 14 ksi, Series ERAZ92A, Weight 1 lb, For Material Type Magnesium to Magnesium, Welding Current Designation AC, DCEN, For Welding Position Flat, Horizontal, Tensile Strength (Minimum Required) 25 ksi, Compatible Shielding Gas 100 Percent Argon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.