Westward
3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points
Mfr # 5MV91
Zoro # G3045883
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 3" Wide Flooring Chisel with Protective Hand Guard Grip (42517)
- MAKITA Switch Ac/Dc 651172-0 (651172-0)
- KIPP Wing Grip D=M06X40 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.906X40)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4125)
- WESTWARD 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (10E307)
- WESTWARD 1/2 in Drive, 1-3/16" Hex SAE Socket, 6 Points (53YU96)
- WESTWARD 3/8 in Drive, 7mm Hex Metric Socket, 6 Points (53YT50)
- WESTWARD 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YT89)
- WESTWARD 3/8 in Drive, 3/8" Hex SAE Socket, 6 Points (53YT38)
- WESTWARD 1/2 in Drive, 29mm Hex Metric Socket, 6 Points (53YV20)
- TEKTON 1/2 Inch Drive x 28 mm Deep 12-Point Socket (SHD23328)
- Westward Sockets