Westward
3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points
- Zoro #: G2765767
- Mfr #: 53YT75
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/8 in
- Socket Type: Deep
- SAE or Metric: SAE
- Number of Points: 12
- Overall Length: 2 1/2 in
- Material: Alloy Steel
- Finish: Chrome
- Output Type: Triple Square
$3.75
Subtotal: $3.75
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WESTWARD 3/8 in Drive, 7/8" Triple Square SAE Socket, 12 Points 53YT81
- WESTWARD 3/8 in Drive, 5/8" Triple Square SAE Socket, 12 Points 53YT77
- WESTWARD 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points 53YT79
- WESTWARD 3/4 in Drive, 2-1/8" 6 pt SAE Socket, 6 Points 10E291
- WESTWARD 1/2 in Drive, 9mm 6 pt Metric Socket, 6 Points 10E227
- WESTWARD 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points 10E212
- WESTWARD 1/2 in Drive, 7/16" 6 pt SAE Socket, 6 Points 5MV40
- PROTO 1/2 in Drive, 11mm 12 pt Metric Socket, 12 Points J5311M-TT
- KO-KEN Socket 13mm 6 Point 38mm Thin walled 1/2 Sq. Drive 14401M-13
- POWERBUILT 3/4" Drive 12 Pt 42Mm Socket 943245
- SURTEK 38 Long Socket, 6 Points 10Mm F5110HLM
- Westward Sockets & Ratchets