Shop All Sockets
Westward
3/8 in Drive, 16mm Hex Metric Socket, 6 Points
Mfr # 53YT59
Zoro # G2615440
original price:
$5.45
12% off
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/2 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 16mm |
Socket Sizes | 16mm |
Socket Depth | Deep |
Socket Size | 16 mm |
Details
Description
Socket, Socket Size 16 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 12 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, E08J SDUCR2, 4-1/2 in L, Carbide, 55 Degrees Diamond Insert Shape (E08J SDUCR2)
- IRWIN 12 Drill Bit Extension (88601)
- S&G TOOL AID CLAW HOOK (SG81039)
- GREY PNEUMATIC Grey Pneumatic GRY1598HC 18 Pc.5" Dr. Metric and Fractional Hex Impact Driver Set (GRY1598HC)
- WESTWARD 3/8 in Drive, 19mm Hex Metric Socket, 6 Points (53YT62)
- WESTWARD 3/8 in Drive, 17mm Hex Metric Socket, 6 Points (53YT60)
- WESTWARD 3/8 in Drive, 20mm Hex Metric Socket, 6 Points (53YT63)
- WESTWARD 3/8 in Drive, 20mm Triple Square Metric Socket, 12 Points (53YT28)
- WESTWARD 1 in Drive, 2-5/8" 12 pt SAE Socket, 12 Points (45J235)
- WESTWARD 1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YR50)
- PROTO Socket Rail, 1/4 " Dr, 9 " (J2570)
- Westward Sockets & Ratchets