Shop All Sockets
Westward
3/8 in Drive, 14mm Triple Square Metric Socket, 12 Points
Mfr # 53YT22
Zoro # G2615407
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 14mm |
Socket Sizes | 14mm |
Socket Depth | Standard |
Socket Size | 14 mm |
Details
Description
Socket, Socket Size 14 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Putty Knife, Stiff, 1-1/2", Carbon Steel (13A678)
- URREA 12-Point Blanck Offset Striking Wrench, 1-11/16"opening size. (2627SW)
- PROTO Ratcheting Wrench, Head Size 32mm (JSCVM32)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54291)
- WESTWARD 3/8 in Drive, 8mm Triple Square Metric Socket, 12 Points (53YT16)
- WESTWARD 3/8 in Drive, 19mm Triple Square Metric Socket, 12 Points (53YT27)
- WESTWARD 3/8 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YT18)
- WESTWARD 1/2 in Drive, 1" 8 pt SAE Socket, 8 Points (10E205)
- WESTWARD Breaker Bar, 3/4" Drive, Overall 39" L (440G02)
- WESTWARD 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points (10E222)
- MILWAUKEE TOOL 1/4 in. Drive 1/4 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9014)
- Westward Sockets