Shop All Sockets
Westward
3/8 in Drive, 15mm Triple Square Metric Socket, 12 Points
Mfr # 53YT93
Zoro # G2615772
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 1/2 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 15mm |
Socket Sizes | 15mm |
Socket Depth | Deep |
Socket Size | 15 mm |
Details
Description
Socket, Socket Size 15 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 10.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 12mm Metric Socket, 12 Points (31812)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7550C)
- HHIP MT4 17 Piece ER-40 Spring Collet Chuck Set (3900-0504)
- RIDGID Ridgid 127 Inner-Outer Reamer 34965 (34965)
- WESTWARD 3/8 in Drive, 17mm Triple Square Metric Socket, 12 Points (53YT95)
- WESTWARD 3/8 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YU04)
- WESTWARD 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YT89)
- WESTWARD 3/8 in Drive, 5/8" Triple Square SAE Socket, 12 Points (53YT77)
- WESTWARD 3/4 in Drive, 2" 6 pt SAE Socket, 6 Points (10E289)
- WESTWARD 3/4 in Drive, 26mm 12 pt Metric Socket, 12 Points (5MX48)
- PROTO 1/4 in Drive, 3/8" Spline SAE Socket, 12 Points (J4712SPL)
- Westward Sockets