Shop All Sockets
Westward
3/8 in Drive, 19mm Triple Square Metric Socket, 12 Points
Mfr # 53YT97
Zoro # G2615720
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 1/2 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 19mm |
Socket Depth | Deep |
Socket Sizes | 19mm |
Socket Size | 19 mm |
Details
Description
Socket, Socket Size 19 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 14.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Length Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC #38 (C66092)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13371)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-158)
- EKLIND Metric Plain Hex Key, 19 mm Tip Size, 6 29/32 in Long, 2 45/64 in Short (15538)
- WESTWARD 3/8 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YT88)
- WESTWARD 3/8 in Drive, 15mm Triple Square Metric Socket, 12 Points (53YT93)
- WESTWARD 3/8 in Drive, 18mm Triple Square Metric Socket, 12 Points (53YT96)
- WESTWARD 3/8 in Drive, 5/16" Hex SAE Socket, 6 Points (53YR65)
- WESTWARD 1/2 in Drive, 1-1/16" Hex SAE Socket, 6 Points (53YU16)
- WESTWARD 3/8 in Drive, 19mm Triple Square Metric Socket, 12 Points (53YT27)
- PROTO 3/8 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J5008)
- Westward Sockets