Shop All Sockets
Westward
3/8 in Drive, 3/4" 12 pt SAE Socket, 12 Points
Mfr # 5MV95
Zoro # G2759084
original price:
$2.12
12% off
new price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 9/64 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 9/64 in |
Size | 3/4" |
Socket Depth | Standard |
Socket Sizes | 3/4 in |
Socket Size | 3/4 in |
Details
Description
Socket, Socket Size 3/4 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Slip Joint Pliers, 9-9/16 In, 2-3/8 In Jaw (J280G)
- TUNGALOY Turning Indexable Insert, DCGT21.50, PK10 (6802776)
- EMPIRE LEVEL Stainless Steel Protractor (27912)
- DURSTON MANUFACTURING RAIL MAG TL 3/8" SKT STUDS & T BOLT 10 P (VIMR-SB)
- WESTWARD 1/2 in Drive, 11/16" 6 pt SAE Socket, 6 Points (10E198)
- WESTWARD 3/8 in Drive, Metric Socket, 6 Points (1KEJ5)
- WESTWARD 1/4 in Drive, 6mm Hex Metric Socket, 6 Points (53YP89)
- WESTWARD 1 in Drive, 3-1/8" 12 pt SAE Socket, 12 Points (45J239)
- WESTWARD 3/8 in Drive, 5/8" Hex SAE Socket, 6 Points (53YT42)
- WESTWARD 3/8 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YT91)
- MECHANICS TIME SAVERS Lock-A-Socket Black, 3/8 " Drive (MTSLAS38BK)
- Westward Sockets & Ratchets