Shop All Sockets
Westward
3/8 in Drive, 3/4" Hex SAE Socket, 6 Points
Mfr # 53YT44
Zoro # G2765703
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/2 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 3/4" |
Socket Sizes | 3/4 in |
Socket Depth | Deep |
Socket Size | 3/4 in |
Details
Description
Socket, Socket Size 3/4 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Bolt Clearance 14.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1/4" (1208SC)
- K-TOOL INTERNATIONAL Open End Wrench, 9/16" x 5/8" (KTI-42318)
- MICRO 100 Grooving Tool (RRL-062-12)
- BUCK KNIVES Knife Fold 722 Spitfire (12237)
- WESTWARD 3/8 in Drive, 13/16" Hex SAE Socket, 6 Points (53YT45)
- WESTWARD 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points (53YT41)
- WESTWARD 3/8 in Drive, 7/8" Hex SAE Socket, 6 Points (53YT46)
- WESTWARD 3/8 in Drive, 1/2" Hex SAE Socket, 6 Points (53YR69)
- WESTWARD 1/2 in Drive, 5/8" Hex SAE Socket, 6 Points (53YU09)
- WESTWARD 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (10E255)
- GREY PNEUMATIC 3/8" Drive, 9/16" SAE Socket, 6 Points (1018SD)
- Westward Sockets