Shop All Sockets
Westward
3/8 in Drive, 7mm Hex Metric Socket, 6 Points
Mfr # 53YR79
Zoro # G2765539
original price:
$2.55
10% off
new price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 7mm |
Socket Sizes | 7mm |
Socket Depth | Standard |
Socket Size | 7 mm |
Details
Description
Socket, Socket Size 7 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 4.4 mm, Standards ASME
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 3/4 in x #24 (JSCR24)
- KO-KEN Wobble-Fix Extension Bar 50mm 3/8 Sq. Drive (3763-50)
- CRAFTSMAN Cordless Brushless Compact 2 Tool 20V (CMCK210C2)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1, Tubular Roll (SQ-5-14)
- WESTWARD 3/8 in Drive, 10mm Hex Metric Socket, 6 Points (53YR82)
- WESTWARD 3/8 in Drive, 23mm Hex Metric Socket, 6 Points (53YR95)
- WESTWARD 3/8 in Drive, 8mm Hex Metric Socket, 6 Points (53YR80)
- WESTWARD 1/4 in Drive, 6mm Triple Square Metric Socket, 12 Points (53YR12)
- WESTWARD 1/4 in Drive, 7mm Triple Square Metric Socket, 12 Points (53YR13)
- WESTWARD 3/8 in Drive, 1/2" Hex SAE Socket, 6 Points (53YT40)
- K-TOOL INTERNATIONAL 3/8" Drive, 9/16" SAE Socket (KTI-22218)
- Westward Sockets