Shop All Sockets
Westward
3/8 in Drive, 7mm Triple Square Metric Socket, 12 Points
Mfr # 53YT15
Zoro # G2615300
original price:
$2.55
10% off
new price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 7mm |
Socket Sizes | 7mm |
Socket Depth | Standard |
Socket Size | 7 mm |
Details
Description
Socket, Socket Size 7 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 4.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 12PC BRASS PUNCH AND SCRAPER METRIC (MAY61397)
- PLATINUM Platinum PLT-99793 Lock Ring Pliers Set - 3 Piece (PLT-99793)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88222)
- NOVA 2 Mt Simple Live Center (2MTLC)
- WESTWARD 3/8 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YT18)
- WESTWARD 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YT19)
- WESTWARD 3/8 in Drive, 18mm Triple Square Metric Socket, 12 Points (53YT26)
- WESTWARD 1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points (10E264)
- WESTWARD 1/2 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YV30)
- WESTWARD 1/2 in Drive, 17mm Triple Square Metric Socket, 12 Points (53YU68)
- WESTWARD 3/8 in Drive, 13/16" Hex SAE Socket, 6 Points (53YR74)
- Westward Sockets & Ratchets