Shop All Sockets
Westward
3/8 in Drive, 7mm Triple Square Metric Socket, 12 Points
Mfr # 53YT85
Zoro # G2765907
original price:
$4.92
12% off
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 1/2 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 7mm |
Socket Depth | Deep |
Socket Sizes | 7mm |
Socket Size | 7 mm |
Details
Description
Socket, Socket Size 7 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 4.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING H.D. Chain Wrench 36" (CTA5052)
- LENOX Band Saw Blade, 20 ft. 6" L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal, Rx+ Series (27842RPB206250)
- TE-CO T-Bolt, Steel, 5/8-11x2-1/2 (46503)
- DEWALT Diamond Saw Blades (DW47924)
- WESTWARD 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (53YT87)
- WESTWARD 3/8 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YU04)
- WESTWARD 3/8 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YT88)
- WESTWARD 1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YR48)
- WESTWARD 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YT20)
- WESTWARD 1/2 in Drive, 1-1/16" Triple Square SAE Socket, 12 Points (53YV34)
- WHEELER-REX 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (987)
- Westward Sockets