This item is Discontinued.

Westward 4 ft Twin Stepladder, 375 lb Capacity 44YY09

4 ft Twin Stepladder, 375 lb Capacity (Discontinued)

  • Mfr # 44YY09
  • Zoro # G0462640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44YY09
Zoro #
G0462640
UPC #
190735832233
Country of Origin
Mexico

Dimensions

Overall Height
4 ft
Reach Height - Maximum
8.5 ft
Standing Height - Maximum
1.9 ft
Base Width
19.4 in
Step Width
12 in
Step Depth
3 in
Bottom Width
19 3/8 in
Ladder Height
4 ft

Details

Item
Twin Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Spread
38 1/4 in
Weight
19 lb
Tread Type
Ribbed
Series
WW-3430
Number of Steps
3
ANSI Duty Rating
Type IAA
Step Spacing
12 in
Load Capacity
375 lb
ANSI Type
IAA
Stepladder Item
Twin Stepladder
Net Weight
19 lbs.
Step Tread
Ribbed
Ladder Tread
Ribbed
Rung/Step Spacing
12 in
Standards
ANSI, OSHA Compliant
Color
Yellow
Material
Fiberglass
Ladder Type
Twin Stepladder
Shoe Type
Slip-Resistant
Conductivity
Non-Conductive

Description

Twin Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 4 ft, Load Capacity 375 lb, Number of Steps 3, Base Spread 38.3 in, Bottom Width 19 3/8 in, Step Depth 3 in, Step Tread Ribbed, Series WW-3430-XX, Standards ANSI, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.