Shop All Jobber Length Drill Bits
Westward
3/16" 135 Deg. Jobber Length Drill Bit
Mfr # 401J56
Zoro # G3374207
product price: $2.05
/ea
$2.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand Westward
- MFR # 401J56
- Zoro # G3374207
- UPC # 190735956342
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Shank Dia. | 3/16 in |
Overall Length | 3 1/2 in |
Flute Length | 2 5/16 in |
Maximum Drilling Depth | 2 5/16 in |
Drill Length Class | Jobber Length |
Details
Description
Jobber Length Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1875, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA 1 Multi-Purpose Scraper (1086530)
- OEMTOOLS 1-7/8" Jumbo Comnbination Wrench (22111)
- BESSEY 18" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.518+2K)
- EGA MASTER COMBINATION WRENCH 25/32" MIRROR POLISHED CHROME PLATING (60350)
- WESTWARD Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 135 Degrees, Cobalt (401J57)
- WESTWARD Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 135 Degrees, Cobalt (401J59)
- WESTWARD 135 Deg. Jobber Length Drill Bit (401J76)
- WESTWARD #57 1-3/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFP3)
- WESTWARD 3.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN7)
- WESTWARD 25/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL63)
- WESTWARD 61.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRA4)
- Westward Drill Bits