Shop All Jobber Length Drill Bits
Westward
75.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit
Mfr # 5PLP2
Zoro # G2946544
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Westward
- MFR # 5PLP2
- Zoro # G2946544
- UPC # 190735868768
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.20 mm |
Shank Dia. | 5/32 in |
Overall Length | 75.00 mm |
Flute Length | 43.00 mm |
Maximum Drilling Depth | 43 mm |
Drill Length Class | Jobber Length |
Details
Description
Jobber Length Drill Bit, Drill Bit Size 4.20 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1654, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 12V Cordless 3/8 in. Drive Ratchet Kit (ML2457-21)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 5/16" (49-66-4523)
- KRAFT TOOL RE/SE Laminated Canvas-Resin, 16"x3-1/2 (CF551PF)
- ECLIPSE TOOLS Crimper, Deutsch Conn, 16 AWG, 20 (902-499)
- WESTWARD 135 Deg. Jobber Length Drill Bit (401J76)
- WESTWARD #34 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFK7)
- WESTWARD #35 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFK8)
- WESTWARD #26 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL96)
- WESTWARD #7 3-5/8" Cobalt 135 Deg. Jobber Length Drill Bit (5PLY8)
- WESTWARD U HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFT9)
- WESTWARD 15/32" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL68)
- Westward Jobber Length Drill Bits