Zoro Homepage

Air Drum Pump, 5,750 psi, 50:1

  • Mfr # 3APE9

  • Zoro # G2099605


product price: $953.99
/ea
Free Shipping & Returns

Key Features

Hose Length
7 ft
Fits Container Size
120 lb/16 gal Drum
Includes
Connecting Hose, Drum Cover, Follower Plate, Grease Control Valve, Z-Swivel
Air Inlet
1/4 in FNPT
Grease Type
NLGI 1 and 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3APE9
Zoro #
G2099605
UPC #
190735822135
Country of Origin
India

Dimensions

Hose Length
7 ft
Fits Container Size
120 lb/16 gal Drum
Drum Cover Dia.
12 in
Air Motor Size
2 1/2 in
Air Inlet Size
1/4 FNPT
For Container Size
16 gal

Details

Item
Grease Pump with Gun
Includes
Connecting Hose, Drum Cover, Follower Plate, Grease Control Valve, Z-Swivel
Air Inlet
1/4 in FNPT
Grease Type
NLGI 1 and 2
Volume per Minute
2.4 lb
Consumption @ 100 PSI
8.1 cfm
Pump Ratio
50:1
Max. Pressure
5,750 psi
For Use With
NLGI 1 And 2 Grease
Power Source
Air
Air Consumption
8 cfm
Ratio
50:1
Max. Outlet Pressure
5,750 psi
For Container Type
Drum

Description

Air Drum Pump, Air Consumption 8.1 cfm, Hose Length 84 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.