Zoro Homepage

Air Drum Pump, 5,800 psi, 50:1

  • Mfr # 5TCV3

  • Zoro # G1669762


product price: $1,093.99
/ea
Free Shipping & Returns

Key Features

Hose Length
13 ft
Fits Container Size
400 lb/55 gal Drum
Includes
Drum Cover, Follower Plate, Hose
Max. Viscosity
NLGI 2
Max. Pressure
5,800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TCV3
Zoro #
G1669762
UPC #
190735873151
Country of Origin
China

Dimensions

Hose Length
13 ft
Fits Container Size
400 lb/55 gal Drum
Air Motor Size
2 1/2 in
For Container Size
55 gal
Air Inlet Size
1/4 FNPT

Details

Item
Grease Pump
Includes
Drum Cover, Follower Plate, Hose
Max. Viscosity
NLGI 2
Max. Pressure
5,800 psi
Material
Steel
Volume per Minute
1.76 lb
Air Inlet
1/4 in FNPT
Grease Type
NLGI 1 and 2
Consumption @ 100 PSI
4.3 cfm
Pump Ratio
50:1
For Use With
400 lb Drum
Power Source
Air
Ratio
50:1
For Container Type
Drum
Housing Material - Pumps
Steel
Air Consumption
9 cfm
Max. Outlet Pressure
5,800 psi

Description

Grease Pump, Air Consumption 9 cfm, Hose Length 13 ft, Max. Viscosity NLGI 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.