Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drum Pump Kit, 3.7 gpm, 435 psi, 3:1

  • Mfr # 45CT51

  • Zoro # G3785890


product price: $1,655.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Type
Air Operated
Air Motor Size (In.)
2 1/2 in
Pump Ratio
3:1
Container Size
55 gal
Consumption @ 100 PSI
61 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45CT51
Zoro #
G3785890
UPC #
190735833278
Country of Origin
India

Dimensions

Air Motor Size (In.)
2 1/2 in
Container Size
55 gal
Outlet Size
1/2 in NPT
Air Inlet Size
1/4 NPT
Air Outlet Size
1/2 in
For Container Size
55 gal

Details

Item
Oil Pump Kit
Type
Air Operated
Pump Ratio
3:1
Consumption @ 100 PSI
61 GPM
Working Flow Max. (GPM)
3.7 gpm
Fluid Outlet Thread (In.)
1/2
Max. Output
3.7 gpm
Capacity
55 gal
Includes
Air Filter-Regulator, Air Gage, Lubricator
Pump for Multiple Outlets
No
For Use With
Oil
Max. Air Inlet PSI
145 psi
Outlet Pressure Max. (PSI)
435 psi
Air Inlet (In.)
1/4 NPT
Min. Air Inlet Pressure
30
Max. Flow Rate
3.7 gpm
Power Source
Air
Compatible Chemicals
Oil
Max. Outlet Pressure
435 psi
Ratio
3:1
Max. Air Pressure
30 psi

Description

Oil Pump Kit, Max. Air Pressure 30 psi, Air Outlet Size 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.