Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Dolly, 120 lb., Steel, Black

  • Mfr # 34NK67

  • Zoro # G0072917


product price: $71.99
/ea

Key Features

Overall Height
5 3/4 in
Overall Width
14 in
Material
Steel
Color
Black
Load Capacity
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34NK67
Zoro #
G0072917
UPC #
190735816820
Country of Origin
China

Dimensions

Overall Height
5 3/4 in
Overall Width
14 in
Height
5 3/4 in
Outside Dia.
14 in
Caster Dia.
3 in
Inside Dia.
13 3/4 in
Caster Width
1 in
Lip Height
1 19/32 in
Caster Mounting Height
3 7/8 in
Deck Height
5 3/4 in
For Maximum Container Diameter
14 in
For Maximum Container Height
27 in
Caster Wheel Width
1 in
Caster Wheel Dia.
3 in
Outside Diameter
14 in
Overall Depth
14 in
Axle-Mounted Wheel Width
1 in
Axle Dia.
5/16 in
Axle-Mounted Wheel Dia.
3 in

Details

Material
Steel
Color
Black
Load Capacity
120 lb
Item
Adjustable Open-Deck Drum Dolly with Support Ring
Assembled
Yes
Dolly Capacity
120 lb
Number of Casters
4
Drum Capacity
16 gal
Caster Material
Polyolefin
Features
Round
For Container Capacity
16 gal
Caster/Wheel Mounting Location
Standard
Weight
5.5 lb
Caster Wheel/Tread Material
Plastic
Includes Tilt Pedal
Without Tilt Pedal
Deck Shape
Round
Frame Gauge
11 ga
Frame Material
Steel
Deck Type
Open
Securing Mechanism
No Securing Mechanism
Method of Construction
Welded
For Container Material
Plastic, Steel
Caster/Wheel Configuration
(4) Swivel
Caster Frame Material
Steel
Caster Mounting Type
Stem
Caster Brake Type
No Caster Brake
Frame Finish
Powder Coated
Adjustment Type
Bolt
Non-Marking Casters/Wheels
Yes
For Cntnr Cap
16 gal
Non-Marking Axle-Mounted Wheels
Yes
Axle-Mounted Wheel Bearings
Plain
Axle-Mounted Wheel Type
Solid
Axle-Mounted Wheel/Tread Material
Plastic
Caster Wheel Bearings
Plain
Hub Position
Center Mount
For Surface Type
Brick, Concrete
Rim Catch Type
Adjustable

Description

Drum Dolly, Load Capacity 120 lb, For Cntnr Cap 16 gal, Deck Height 5 3/4 in, Deck Shape Round, Deck Type Open, For Container Material Plastic, Steel, For Maximum Container Diameter 14 in, For Maximum Container Height 27 in, Adjustment Type Bolt, Frame Material Steel, Frame Gauge 11 ga, Rim Catch Type Adjustable, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Axle-Mounted Wheel Dia. 3 in, Axle-Mounted Wheel Type Solid, Caster Wheel Dia. 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.