Shop WESTWARD
See all product information
Create Account
Bar Clamp, 35 lb Force, 4 in Capac.
- Mfr # 879AU4
- Zoro # G622886997
product price:Â
$
5.15
/ea
Key Features
Tool Operation Type
One Handed
Jaw Pad Type
Flat
Handle Material
Nylon Fiber
Jaw Pad Width
11/16 in
Clamping Force
35 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 879AU4
- Zoro #
- G622886997
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Jaw Pad Width
- 11/16 in
- Throat Depth
- 1 1/2 in
- Jaw Pad Height
- 1 1/4 in
Details
- Tool Operation Type
- One Handed
- Jaw Pad Type
- Flat
- Handle Material
- Nylon Fiber
- Clamping Force
- 35 lb
- Spreading Capacity - Maximum
- 7 1/16 in
- Clamping Capacity
- 4 in
- Includes
- Removable Jaw Pads
- Jaw Material1
- Thermoplastic Rubber
- Spreading Capacity - Minimum
- 2 15/16 in
- Bar Material
- Steel
- Item
- Bar Clamp
Description
Bar Clamp, Clamping Capacity 4 in, Throat Depth 1 1/2 in, Clamping Force 35 lb, Jaw Pad Type Flat, Jaw Pad Height 1 1/4 in, Jaw Pad Width 11/16 in, Spreading Capacity - Maximum 7 1/16 in, Spreading Capacity - Minimum 2 15/16 in, Bar Material Steel, Handle Material Nylon Fiber, Includes Removable Jaw Pads, Jaw Material Thermoplastic Rubber, Tool Operation Type One Handed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.