Bar Clamp, 600 lb Force, 6 in Capac.
- Mfr # 879AT9
- Zoro # G222887257
product price:Â
$
19.39
/ea
Key Features
Throat Depth
3 1/4 in
Spreading Capacity - Minimum
6 5/8 in
Spreading Capacity - Maximum
13 15/16 in
Clamping Force
600 lb
Tool Operation Type
One Handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 879AT9
- Zoro #
- G222887257
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Spreading Capacity - Minimum
- 6 5/8 in
- Spreading Capacity - Maximum
- 13 15/16 in
- Clamping Force
- 600 lb
- Tool Operation Type
- One Handed
- Includes
- Removable Jaw Pads
- Jaw Material1
- Thermoplastic Rubber
- Jaw Pad Type
- Flat
- Bar Material
- Steel
- Clamping Capacity
- 6 in
- Item
- Bar Clamp
- Handle Material
- Aluminum
Dimensions
- Throat Depth
- 3 1/4 in
- Jaw Pad Height
- 1 15/16 in
- Jaw Pad Width
- 1 3/8 in
Description
Bar Clamp, Clamping Capacity 6 in, Throat Depth 3 1/4 in, Clamping Force 600 lb, Jaw Pad Type Flat, Jaw Pad Height 1 15/16 in, Jaw Pad Width 1 3/8 in, Spreading Capacity - Maximum 13 15/16 in, Spreading Capacity - Minimum 6 5/8 in, Bar Material Steel, Handle Material Aluminum, Includes Removable Jaw Pads, Jaw Material Thermoplastic Rubber, Tool Operation Type One Handed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.