Shop All Manual Caulk Guns
Westward
Caulk Gun, Black/Silver, Aluminum, 24 oz
Mfr # 13J313
Zoro # G4083292
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Sausage Pack
- Type Aluminum Tube, Shot Blasting
- Material Aluminum
- Color Black/Silver
- Frame Style Full Barrel
Product Information
- Brand Westward
- MFR # 13J313
- Zoro # G4083292
- UPC # 190735741948
- Country of Origin China
- Category Manual Caulk Guns
Dimensions
For Container Size | 24 oz |
Size | 24 oz |
For Container Size+1 | 24 oz |
Details
Description
Caulk Gun, Thrust Ratio 12:1, For Container Size 24 oz, Barrel Materials Aluminum, Frame Style Full Barrel, Grip Style Standard, Material Metal; Plastic, Plunger Type Smooth Rod, Product Type Caulk Gun, Color Black/Silver, For Container Type Sausage Pack, Includes (3) Nozzles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Wicking Threadlocker, LOCTITE 290, Green, Medium Strength, Liquid, 50 mL Bottle (135392)
- 3M Film Tape, Polyester, Blue, 1 In. x 10 Yd. (8901)
- 3M 3M 4910 VHB Tape 1" x 1", Clear, 40 mil, 250PK (4910)
- WARNER No Pock Pro Drywall Compound Additive, White, Bottle, 64 oz (96)
- WESTWARD Dripless Manual Caulk Gun, For 10 oz Container Size, 7:1, Half Barrel Frame (13J311)
- WESTWARD Dripless Caulk Gun, Black/Blue, Plastic, 29 oz (13J314)
- WESTWARD Caulk Gun, Black/Silver, Steel, 10 oz (13J318)
- WESTWARD Caulk Gun, Silver, Steel, 20 oz (13J322)
- WESTWARD Dripless Caulk Gun, Black/Blue, Plastic, 10 oz (13J315)
- WESTWARD Caulk Gun, Black/Blue, Steel, 20 oz (13J310)
- DAP Dynaflex 230 Clr 5.5Oz (18860)
- Westward Manual Caulk Guns