Westward
Countersink, 3 FL, 82 Deg, 1 In, HSS
Mfr # 21ML11
Zoro # G5233977
product price: $18.09
/ea
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Number of Flutes 3
- Material - Machining High Speed Steel
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 6.20mm (112106200)
- CMT Solid Surface Rounding OverNo-Drip Bit W/Bearing, 1-Inch Diameter, 1/2-Inch Shank (880.541.11)
- IRWIN Linemans Pliers, Wire Cutter, 9.5" (2078209)
- STANLEY Snap-Off Knife, 18mm Blade W, 6-3/4 in. L Snap-Off, 6-3/4" L (680-10-280)
- WESTWARD Countersink Set, 7 PC, 6 FL, 82 Deg, HSS (21ML39)
- WESTWARD Countersink, 6 FL, 82 Deg, 1 1/4, HSS, Even (21ML38)
- WESTWARD Countersink Set, 5 PC, 1 FL, 82 Deg, HSS (21ML06)
- WESTWARD Countersink, 1 FL, 82 Deg, 3/4, HSS, Uncoated (21MK99)
- WESTWARD Countersink, 6 FL, 82 Deg, 1/2, HSS (21ML21)
- WESTWARD Countersink, 3 FL, 82 Deg, 3/8, HSS (21ML08)
- CLEVELAND Countersink, 2" L, HSS, Center Reamer (C46211)
- Westward Countersinks, Center Drills & Spotting Drills