Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper, Fractional, 0 to 6 In

  • Mfr # 29AD36

  • Zoro # G5380934


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.0015 in, +/- 0.03 mm
SPC Output
No
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29AD36
Zoro #
G5380934
UPC #
190735788523
Country of Origin
China

Dimensions

Jaw Depth
1 9/16 in
Depth Rod Shape
Square
Dimension Type
Inch/Metric
Measures Depth
Yes
Battery Size
LR44
Measures Outside Dimension
Yes
Measures Inside Dimension
Yes
Jaw Depth - Upper Jaw
21/32 in

Details

Item
Fractional-Display Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.0015 in, +/- 0.03 mm
SPC Output
No
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
No
Features
Thumb Screw
Caliper Grouping
Fractional Digital Caliper
Long Form Calibration Certificate
No
Dust Resistant
Yes
Maximum Measurement - mm
150 mm
Minimum Measurement - Inch
0 in
Data Output Connection Type
USB
Includes Case
Yes
Measures Step
Yes
Includes Battery
Yes
With Locking Nut
Yes
Measurements
4-Way
Minimum Measurement - Fractional Inch
0 in
Jaw Actuation Type
Slide
Range
0 in to 6 in, 0 to 150 mm
Case Type
Plastic Case
Jaw Material
Stainless Steel
Water Resistant
No
Coolant Resistant
No
Non-Magnetic
Yes
Display Type
LCD
Jaw Shape
Standard
Data Output Type
Built-In Wireless; Cabled
Minimum Measurement - mm
0 mm
Repeatability
+/-0.001 in/ +/-0.02 mm (0 in to 4 in/0 to 100 mm), +/-0.0015 in/ +/-0.03 mm (4 in to 12 in/100 to 300 mm)
Left-Handed Operation
No
Maximum Measurement - Inch
6 in
Graduations - Lower Scale
1 mm
Graduations - Upper Scale
0.1 in
Included Certification
Not Included
Measurement Type
Depth, Inside, Outside, Step
Battery Type
LR44
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
150 mm
Inches Measured - Minimum
0 in
Millimeter Graduations
1 mm (Lower Scale)
Inch Graduations
0.1 in (Upper Scale)
Inches Measured - Maximum
6 in

Description

If you're looking for a way to get accurate measurements quickly and easily, the Westward 29AD36 Fractional Digital Caliper is just what you need. This fractional digital caliper has a resolution of 0.0005 in/0.01 mm/1/64 in. with an accuracy of +/-0.03 mm, +/-0.0015 in.. It can measure from 0 in to 6 in, or 0 to 150 mm with its range of measurement capabilities. This caliper features a thumb screw for easy length adjustment during use, so you don't have to bother with other tools while taking measurements. Made from stainless steel, this digital caliper has jaws made from stainless steel as well for durability and ease of cleaning after use. The Westward 29AD36 Fractional Digital Caliper is the high quality measuring device that will make your work easier than ever before.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.