Zoro Homepage

Digital Clamp Meter, 1000A, 1000V

  • Mfr # 800HC1

  • Zoro # G510070460


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Safety Rating
CAT III 1000V, CAT IV 600V
Jaw Opening
1.65 in
Basic DC Voltage Accuracy
0.5% +/- 5 digits
Thermal Imaging
No
Frequency Measurement Accuracy
0.1% +/- 3 digits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800HC1
Zoro #
G510070460
UPC #
-
Country of Origin
China

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 1,000 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 1,000 A, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, IP Rating Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.