Shop All Double End Drill Bits
Westward
Double End Drill 1/4, HSS, Black Oxide
Mfr # 2UFF7
Zoro # G0363973
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Type Standard
- Decimal Equivalent 0.2500
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Westward
- MFR # 2UFF7
- Zoro # G0363973
- UPC # 190735801727
- Country of Origin China
- Category Double End Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Overall Length | 2 3/4 in |
Flute Length | 13/16 in |
Flute Length (In.) | 0.827 |
Fractional Size (In.) | 1/4 |
Overall Length (In.) | 2.756 |
Shank Dia. | 1/4 in |
Details
Description
Double End Drill Bit, 1/4 in Drill Bit Size, 135 Degrees Drill Bit Point Angle, Drill Bit Point Type Split Point, Black Oxide, High Speed Steel, Decimal Equivalent 0.2500, Fractional Inch, 13/16 in Flute Length, 1/4 in Shank Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 19/64 (C23845)
- CRAFTSMAN Cordless Brushless 1/2" Drill/Driver, V20 (CMCD720D2)
- PETOL 10 in L 1 1/2 in Cap. Alloy Steel RW2 Refinery Wrench (RW2)
- URREA 1/2" Drive 6-Point Deep Socket 1-1/2" (5348H)
- WESTWARD Double End Drill Size #20, HSS, Black Oxide (2UFF8)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC #30 (C23811)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 9/64 (C17618)
- KLEIN TOOLS Schrader® Valve Core Replacement Bit (32528)
- MALCO #30 Double Ender Sheet Metal Drill Bit 12 pack (DE30)
- DRILL AMERICA #30 HSS Sheeters Double End Drill Bit (D/ADE30)
- KEYSCO TOOLS Double End Drill Size 1/8 in, PK12 (77395)
- Westward Double End Drill Bits