Zoro Homepage

Drum Pump Nozzle, 1/2 in, FNPT

  • Mfr # 33RL89

  • Zoro # G9672957


product price: $1,252.99
/ea
Free Shipping & Returns

Key Features

Dial/Digit Totals
999,999 Units
Dial Graduation
0.005L/0.0013 gal
Operating Pressure (PSI)
1,000 psi
GPM
0.3 to 8
Inlet (In.)
1/2 NPT (F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33RL89
Zoro #
G9672957
UPC #
190735814956
Country of Origin
India

Dimensions

Inlet Size
1/2 in

Details

Item
Preset Digital Oil Control Gun
Dial/Digit Totals
999,999 Units
Dial Graduation
0.005L/0.0013 gal
Operating Pressure (PSI)
1,000 psi
GPM
0.3 to 8
Inlet (In.)
1/2 NPT (F)
Includes
Oil Gun with Swivel, Steel Extension with Non-Drip Tip
Extension Type
Steel Extension with Automatic Non-Drip Tip
For Use With
Diesel, Oils with Viscosity In The Range of 10 to 5000 cst
Quarts Per Minute
Up to 30
Nozzle Type
Rigid Steel
Quarts per Minute
Up to 30
Max. Operating Pressure
1,000 psi
Metered
Yes
For Media Type
Antifreeze, Automatic Transmission Fluids, Biodiesel, Diesel, Oil
Nozzle Operation
Automatic
Inlet Type
FNPT

Description

Preset Digital Oil Control Gun, For Use With Diesel, Oils with Viscosity In The Range of 10 to 5000 cst, Includes Oil Gun with Swivel, Steel Extension with Non-Drip Tip, Max. Operating Pressure 1,000 psi, Inlet Type FNPT, Inlet Size 1/2 in, Nozzle Operation Automatic, Metered Yes, For Media Type Antifreeze, Automatic Transmission Fluids, Biodiesel, Diesel, Oil

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.