Zoro Homepage

Enclosed Feed Tube Cutter, 1/8-1 1/8 In

  • Mfr # 3CYR9

  • Zoro # G3365092


product price: $22.29
/ea

Key Features

Cutting Capacity
1/8 in to 1-1/8 in
Cutting Action
Enclosed Feed Standard Wheel Cutter
Body Material
Aluminum
Includes
Spare Cutting Wheel for Copper
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CYR9
Zoro #
G3365092
UPC #
190735822647
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
8-1/2 in
Tool Width
58 mm
Tool Height
130 mm

Details

Cutting Capacity
1/8 in to 1-1/8 in
Cutting Action
Enclosed Feed Standard Wheel Cutter
Body Material
Aluminum
Includes
Spare Cutting Wheel for Copper
Blade Material
Steel
Material Application
Aluminum, Copper, Steel
Item
Tubing Cutter
Features
Grooved Rollers w/Flare Cutoff Groove, Fold-Away Reamer
Replacement Wheel
3CYR3
Maximum Cutting Capacity
1 3/16 in
Includes Reaming Tool
Yes
Tether Ready
No
Replacement Blade
Mfr. No. 3CYR3
Minimum Cutting Capacity
3/16 in

Description

Tubing Cutter, Product Type Tube Cutter, Material Application Aluminum, Copper, Steel, Cutting Action Enclosed Feed Standard Wheel Cutter, Minimum Cutting Capacity 3/16 in, Maximum Cutting Capacity 1 3/16 in, Tool Length 8 1/2 in, Tool Height 130 mm, Tool Width 58 mm, Body Material Aluminum, Includes Reaming Tool Yes, Tether Ready No, Blade Material Steel, Features Grooved Rollers w/Flare Cutoff Groove, Fold-Away Reamer, Includes Spare Cutting Wheel for Copper, Replacement Blade Mfr. No. 3CYR3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.