Fitting Cap, PP, 1-21/32" L, White, PK10
Mfr # 52NZ40
Zoro # G9683025
product price: $3.19
/pk 10, $0.32/eaKey Features
Overall Length
1 5/8 in
Color
White
Material
Plastic
Features
Long
Product Type
Grease Fitting Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52NZ40
Zoro #
G9683025
UPC #
190735947784
Country of Origin
India
Dimensions
Overall Length
1 5/8 in
Details
Item
Grease Fitting Caps
Color
White
Material
Plastic
Features
Long
Product Type
Grease Fitting Cap
Cap Type
Cap with Extended Neck
Description
Fitting Accessory Grouping Cap, Grease Fitting Caps, Material Plastic, Color White, Thread Size Not Applicable, Overall Length 1 5/8 in, Thread Type Not Applicable, Features Long, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.