Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTWARD 1/2 in Drive Impact Socket Standard Socket, Black Oxide, 7/8 in

  • Mfr # 4LXG1

  • Zoro # G2107646


product price: $12.39
/ea

Key Features

SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Category Type
Impact Socket
Output Type
6 pt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LXG1
Zoro #
G2107646
UPC #
190735851623
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
7/8 in
Overall Length
2 9/16 in
Socket Depth
Standard
Socket Size
7/8 in
Socket Length
2 9/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Category Type
Impact Socket
Output Type
6 pt
Impact Rated
Yes
Standards
DIN 3121
Material
Chrome Molybdenum Alloy Steel
Measurement Type
SAE
Drive Type
Impact
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Locking
Yes
Tether Ready
No
Insulated
No
Non-Magnetic
No
Non-Sparking
No
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Bolt Clearance
14 mm
Includes Locking
Locking Included
Includes Insulation
Not Insulated
Product Type
Impact Socket
Fastener-Holding Type
Friction

Description

Impact Socket, Socket Size 7/8 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 14 mm, Standards DIN 3121

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.