Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Oil Package, Air Op, Ratio 5:1, 16 gal

  • Mfr # 5TCU7

  • Zoro # G0300912


product price: $892.99
/ea
Free Shipping & Returns

Key Features

Type
Air Operated
Air Motor Size (In.)
2-1/2
Pump Ratio
5:1
Container Size
16 gal.
Consumption @ 100 PSI
6.5 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TCU7
Zoro #
G0300912
UPC #
190735873106
Country of Origin
China

Dimensions

Air Motor Size (In.)
2-1/2
Container Size
16 gal.
For Container Size
16 gal
Hose Length
7 ft
Air Inlet Size
1/4 NPT

Details

Item
Air Operated Drum Pump
Type
Air Operated
Pump Ratio
5:1
Consumption @ 100 PSI
6.5 cfm
Working Flow Max. (GPM)
6.6
Max. Air Inlet PSI
115
Includes
Digital Oil Control Valve, Drum Cover, Hose, Pump
Min. Air Inlet Pressure
70
Outlet Pressure Max. (PSI)
580
Pump for Multiple Outlets
Yes
Air Inlet (In.)
1/4 FNPT
For Use With
Oils Up To SAE 240
Fluid Outlet Thread (In.)
3/4 MNPT
Includes Suction Tube
Yes
Max. Air Pressure
115 psi
Not Recommended Chemicals
Max. Flow Rate
6.6 gpm
Wetted Materials
Buna-N, Polyurethane, Steel
Nozzle Operation
Manual
For Media Type
Motor Oil
Max. Oil Flow
6.6 gpm
Min. Air Pressure
70 psi
Air Consumption
7 cfm
Discharge Tube Outlet ID
3/4 in
Compatible Chemicals
Motor Oil
Discharge Connection Type
MNPT
Power Source
Air
Includes Spout
No
Metered
Yes
Includes Discharge Hose
Yes
For Container Type
Drum
Includes Nozzle
Yes
Gear Lube
NT
Grease
NT
Max. Outlet Pressure
580 psi
Ratio
5:1

Description

Air Drum Pump, Max. Air Pressure 115 psi, Spout Connection Size Not Applicable, Suction Tube Material Steel, Self-Priming No, Overall Length Not Applicable, Discharge Connection Type MNPT, Features Not Applicable, Spout Length Not Applicable, Thermal Protection Not Applicable, Air Outlet Size Not Applicable, Air Consumption 8.5 cfm, Hose Length 84 in, Variable Speed No, Includes Discharge Hose Yes, Noise Level Not Applicable, Duty Cycle Continuous, Includes Suction Tube Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.