Westward
Grease Gun, Battery Powered, 14 oz.
- Zoro #: G9009551
- Mfr #: 30RZ27
Hover or click to zoom Tap to zoom
Key Features
- Item: Cordless Grease Gun
- Battery Included / Bare Tool: Battery Included
- Voltage: 19.2 V
- Battery Type: NiCad
- Grease Gun Loading Method: Bulk, Cartridge, Suction
- Grease Gun Handle Style: Pistol Grip
- Nozzle Extension Type: Flex Hose
- Bulk Capacity: 16 oz
$280.97
Subtotal: $280.97
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Westward
- MFR #30RZ27
- Zoro #G9009551
- Country of OriginIndia
- Category Grease Guns
Dimensions
Hose Length | 30 in |
Tool Length | 16 3/4 in |
Details
Item | Cordless Grease Gun |
Battery Included / Bare Tool | Battery Included |
Voltage | 19.2 V |
Battery Type | NiCad |
Grease Gun Loading Method | Bulk, Cartridge, Suction |
Grease Gun Handle Style | Pistol Grip |
Nozzle Extension Type | Flex Hose |
Bulk Capacity | 16 oz |
Max. Operating Pressure | 6,000 psi |
Cartridge Capacity | 14 oz |
Includes | (2) Batteries, Carrying Case, Charger, Hose, Shoulder Strap |
Tube Color | Black |
Volume per Minute | 3 fl oz |
Features | 30 in High Pressure Hose with spring Guard on Both Ends Preventing Kinking, Additional 1.5Ah Ni-Cd Battery Pack for Uninterrupted Greasing, Grease Gun Barrel with Double Lipped Follower for Use with 14 oz (400g) Grease Cartridge or 500cc Bulk Fill, Grease Output Up to 3 oz Automatic Air Bleeder and Bulk Loader, High pressure Grease Coupler, One Hour Quick Charger, Standard 1.5Ah Ni-Cd Battery |
Application | For Greasing and Preventive Maintenance Jobs, for Automotive, Trucking, Fleet to Agriculture, Construction and Industry |
Grease Type | Up to NLGI #2 |
Battery Capacity | 1.5 Ah |
Description
Cordless Grease Gun, Battery Included, 19.2 V, NiCad, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Max. Operating Pressure 6,000 psi, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Hose Length 30 in, Tube Color Black, Volume per Minute 3 fl oz, Tool Length 16 3/4 in, Grease Type Up to NLGI #2, Battery Capacity 1.5 Ah, Application For Greasing and Preventive Maintenance Jobs, for Automotive, Trucking, Fleet to Agriculture, Construction and Industry
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Westward #30RZ27
Explore more
- WESTWARD Oil Pump 21EM37
- WESTWARD Grease Gun, 6000 psi, Gray, 12 in. 45CT44
- WESTWARD Grease Gun, Pistol, Pipe, 6000 psi 4BY74
- WESTWARD Air Grease Gun, Single Shot, 4800 psi 4BY76
- WESTWARD Grease Gun, Lever, Green Ends, 10,000 psi 44C491
- SAMSON Air Operated Hand Grease Gun 1233
- ORS NASCO Alemite Grease Guns - 4,300 psi, Lever Grease Gun - F101
- ALEMITE Grease Gun, Lever Professional P&C A500
- SAMSON Deluxe Series Hand Grease Gun - Pistol Style 1220
- WILMAR / PERFORMANCE TOOL Performance Tool Aluminum Heavy Duty Lever W54290
- Westward Grease Guns