This item is Discontinued.

Westward Grease Gun Filler Pump, 25 or 50 lb. Pail 5NUE0

Grease Gun Filler Pump, 25 or 50 lb. Pail (Discontinued)

  • Mfr # 5NUE0
  • Zoro # G2018082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NUE0
Zoro #
G2018082
UPC #
190735867716
Country of Origin
India

Dimensions

Hose Length
9 1/4 in
Fits Container Size
25 to 50 lb
Tube Dia.
1 1/4 in
Drum Cover Dia.
12 in
For Container Size
5 gal

Details

Item
Grease Gun Filler Pump
Includes
Drum Cover, Female Loader Valve For Attaching To Bulk Loader On Grease Gun, Rubber Lined Follower Plate, Steel Discharge Spout
Max. Viscosity
NLGI #3
Volume Per Stroke
1.9 oz.
For Use With
NLGI 1, 2, and 3 Grease
Application
For Bulk Filling Grease Guns and Transferring Grease from Larger to Smaller Containers
Features
Variable Handle Setting For Convenient Dispensing Of Grease Of Different Viscosities
Material
Acetal, Aluminum, Brass, NBR, PTFE, Steel
Grease Pump Operation
Lever
Grease Type
NLGI 1, 2 and 3
Volume per Stroke
1.9 oz
Includes Spout
Yes
Suction Tube ID
1 1/4 in
Max. Flow Rate
1.9 oz per stroke
Compatible Chemicals
Grease
Action Type
Lever
Housing Material - Pumps
Acetal, Aluminum, Brass, Nitrile, PTFE, Steel
Adapter Material
Acetal, Aluminum, Brass, Nitrile, PTFE, Steel

Description

Grease Gun Filler Pump, Hose Length 9 1/4 in, Features Variable Handle Setting For Convenient Dispensing Of Grease Of Different Viscosities, For Use With NLGI 1, 2, and 3 Grease, Includes Spout Yes, Adapter Material Acetal, Aluminum, Brass, Nitrile, PTFE, Steel, Compatible Chemicals Grease, Housing Material - Pumps Acetal, Aluminum, Brass, Nitrile, PTFE, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.