This item is Discontinued.

Westward Grease Gun, Lever, Blue Ends, 10,000 psi 44C489

Grease Gun, Lever, Blue Ends, 10,000 psi (Discontinued)

  • Mfr # 44C489
  • Zoro # G5079505
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
44C489
Zoro #
G5079505
UPC #
190735831823
Country of Origin
China

Dimensions

Hose Length
12 in
Tool Length
16 in
Pipe Length
5 1/2 in

Details

Item
Manual Grease Gun
Grease Gun Loading Method
Bulk, Cartridge, Filler Pump
Grease Gun Handle Style
Lever
Nozzle Extension Type
Rigid Pipe and Flex Hose
Bulk Capacity
16 oz
Strokes Per Oz.
27.0
Max. Operating Pressure
10,000 psi
Cartridge Capacity
14 oz
Includes
Extension Pipe, Flex Hose and Coupler
For Use With
14 oz Grease Cartridge
Application
Lubricating Grease Fittings on Vehicles and Equipment
Volume Per Stroke
0.037 oz.
Variable Stroke / Full Stroke
Variable Stroke
Features
8,000 psi Variable Stroke, Anodized End Caps, Both Flex Hose And Pipe, Bulk Load or Suction Load, See-Thru Shatterproof Barrel, Uses Cartridge
Tube Color
Clear with Blue Tube Ends
Tether Capable
Tether Capable
Volume per Stroke
1 oz
Strokes per Oz.
27
Tether Style
Standard Tool (Accessory Needed for Tethering)
Product Type
Manual Grease Gun
Loading Method
Cartridge, Filler Pump
Strokes per Oz
27
Handle Style
Lever-Grip
Barrel Color
Clear
Clear Barrel End Color
Blue

Description

Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Filler Pump, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe and Flex Hose, Strokes per Oz. 27, Max. Operating Pressure 10,000 psi, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Pipe Length 5 1/2 in, Hose Length 12 in, Clear with Blue Tube Ends, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Variable Stroke, 1 oz, Tool Length 16 in, For Use With 14 oz Grease Cartridge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.