This item is Discontinued.

Westward Grease Gun, Pistol, Black Ends, 7000 psi 44C495

Grease Gun, Pistol, Black Ends, 7000 psi (Discontinued)

  • Mfr # 44C495
  • Zoro # G5079487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44C495
Zoro #
G5079487
UPC #
190735831885
Country of Origin
China

Dimensions

Pipe Length
5 1/2 in
Hose Length
12 in
Tool Length
15 in

Details

Item
Manual Grease Gun
Grease Gun Loading Method
Bulk, Cartridge, Filler Pump
Grease Gun Handle Style
Pistol Grip
Nozzle Extension Type
Rigid Pipe and Flex Hose
Bulk Capacity
16 oz
Strokes Per Oz.
40.0
Max. Operating Pressure
7,000 psi
Cartridge Capacity
14 oz
Volume Per Stroke
0.025 oz.
Variable Stroke / Full Stroke
Variable Stroke
For Use With
14 oz Grease Cartridge
Tether Capable
Tether Capable
Includes
Extension Pipe, Flex Hose and Coupler
Application
Lubricating Grease Fittings on Vehicles and Equipment
Features
8,000 psi Variable Stroke, Anodized End Caps, Both Flex Hose And Pipe, Bulk Load or Suction Load, See-Thru Shatterproof Barrel, Uses Cartridge
Tube Color
Clear with Black Tube Ends
Strokes per Oz.
40
Volume per Stroke
1 oz
Tether Style
Standard Tool (Accessory Needed for Tethering)
Product Type
Manual Grease Gun
Loading Method
Cartridge, Filler Pump
Barrel Color
Clear
Handle Style
Pistol-Grip
Strokes per Oz
40

Description

Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Filler Pump, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Rigid Pipe and Flex Hose, Strokes per Oz. 40, Max. Operating Pressure 7,000 psi, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Pipe Length 5 1/2 in, Hose Length 12 in, Clear with Black Tube Ends, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Variable Stroke, 1 oz, Tool Length 15 in, For Use With 14 oz Grease Cartridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.