Shop All Grease Guns
Westward
Grease Gun, Pistol, Pipe, 6000 psi
Mfr # 4BY74
Zoro # G2260307
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Handle Style Pistol Grip
- Strokes Per Oz. 56.0
- Bulk Capacity 16 oz
- Max. Operating Pressure 6,000 psi
- Cartridge Capacity 14 1/2 oz
Product Information
- Brand Westward
- MFR # 4BY74
- Zoro # G2260307
- UPC # 190735847756
- Country of Origin India
- Category Grease Guns
Dimensions
Pipe Length | 6 in |
Tool Length | 14 3/8 in |
Details
Description
Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Filler Pump, Suction, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 56, Max. Operating Pressure 6,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 6 in, Black, Tube Material Steel, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, Tool Length 14 3/8 in, Features Aluminum Grease Gun Head Fitted with Filler Nipple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-372-6FP)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0050S125W, Suction Strainer, 125 micron, Outside-In (MF0062087)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6207Z)
- RECTORSEAL Anti Sieze Compound, H1 Food, 16 oz. (73931)
- WESTWARD Grease Gun, Pistol Grip Handle, 6000 psi (15F201)
- WESTWARD Grease Gun, Pistol Grip Handle, 6000 psi (15F196)
- WESTWARD Grease Gun, 5000 psi, 18in. Hose (48UJ79)
- WESTWARD Grease Gun, Pistol Grip Handle, 7500 psi (15F203)
- WESTWARD Oil Pump, 5 gal., 28.75 In. (21EM38)
- WESTWARD Grease Gun, Lever Handle, 10,000 psi (15F197)
- DYNABRADE GREASE GUN (DB95541)
- Westward Grease Guns