Shop WESTWARD
See all product information
Create Account
Hand Pump, Lever, 2.8 oz/stroke
Mfr # 19XH30
Zoro # G9076392
product price:Â $50.89
/eaKey Features
Power Source
Hand Operated
Output
Up to 2.80 oz. per stroke
Includes
2 in Bung Nut, 60 in Discharge Hose Fitted with Curved Steel Spout, Pump Assembly
Container Size
55 gal
Metered
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19XH30
- Zoro #
- G9076392
- UPC #
- 190735745144
- Country of Origin
- India
Dimensions
- Container Size
- 55 gal
- Hose Length
- 60 in
Details
- Item
- Drum Pump
- Power Source
- Hand Operated
- Output
- Up to 2.80 oz. per stroke
- Includes
- 2 in Bung Nut, 60 in Discharge Hose Fitted with Curved Steel Spout, Pump Assembly
- Metered
- No
- Features
- Includes 3 Pivot Points In The Handle for Media Of Different Viscosities, Light Duty Lever Pump Designed for Transfer Of Heavier Oils, Zinc Plated Body with Aluminum Die Cast Head
- For Use With
- High Viscosity Petroleum Based Media
- Grease Pump Operation
- Basic Pump with Discharge Hose
- Not Recommended Chemicals
- Antifreeze (Coolant), DEF, Deionized Water, Ethyl (Ethanol), Fertilizers, Fresh Water, Fungicides, Gasoline, Herbicides, Isopropyl (Isopropanol), Kerosene, Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%), Windshield Washer Fluid
- Action Type
- Lever
- For Container Type
- Drum
- Includes Bung Adapter
- No
- Includes Suction Tube
- Yes
- Includes Nozzle
- No
- Includes Discharge Hose
- Yes
- Gear Lube
- NT
- Chemical Compatibility
- Automatic Transmission Fluid, Diesel Fuel, Motor Oil
- Meter Type Included
- No Meter Included
Description
Hand Operated Drum Pump, Metered No, Includes Discharge Hose Yes, Features Includes 3 Pivot Points In The Handle for Media Of Different Viscosities, Light Duty Lever Pump Designed for Transfer Of Heavier Oils, Zinc Plated Body with Aluminum Die Cast Head, For Use With High Viscosity Petroleum Based Media, For Container Type Drum, Includes Bung Adapter No, Includes Nozzle No, Compatible Chemicals Automatic Transmission Fluid, Diesel Fuel, Motor Oil
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.