Shop WESTWARD

Air Drum Pump, 6.6 gpm, 580 psi, 5:1

  • Mfr # 5TCU2

  • Zoro # G1595361


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

Type
Air Operated
Air Motor Size (In.)
2-1/2
Pump Ratio
5:01
Container Size
2.8 gal.
Consumption @ 100 PSI
6.5 cfm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5TCU2
Zoro #
G1595361
UPC #
190735873052
Country of Origin
China

Dimensions

Air Motor Size (In.)
2-1/2
Container Size
2.8 gal.
For Container Size
55 gal, 275 gal
Air Inlet Connection Size
1/4 in
Suction Tube Length
10 5/8 in
Air Outlet Size
1 3/16 in

Details

Item
Air Drum Pump
Type
Air Operated
Pump Ratio
5:01
Consumption @ 100 PSI
6.5 cfm
Working Flow Max. (GPM)
6.6 gpm
Air Inlet (In.)
1/4 in
Outlet Pressure Max. (PSI)
580 psi
Fluid Outlet Thread (In.)
3/4 MNPT
Min. Air Inlet Pressure
70 psi
Max. Output
6.6 gpm
Pump for Multiple Outlets
Yes
Max. Air Inlet PSI
115 psi
For Use With
Oils Up To SAE 240
Includes Discharge Hose
No
Power Source
Air
Not Recommended Chemicals
DEF, Grease
Max. Flow Rate
6.6 gpm
Air Consumption
8.5 cfm
Compatible Chemicals
Motor Oil
Includes Spout
No
Discharge Connection Type
MNPT
Wetted Materials
Buna-N, Polyurethane, Steel
Discharge Tube Outlet ID
1/2 in
Min. Air Pressure
70 psi
For Container Type
Drum, Tote
Includes Nozzle
No
Metered
No
Max. Oil Flow
6.6 gpm
Includes Suction Tube
Yes
Gear Lube
NT
Maximum Flow Rate
6.6 gpm
Includes Bung Adapter
No
Housing Finish
Annodized Zinc Plated
Maximum Fluid Temperature
176 Degrees F
Pump Connection Type
FNPT
Suction Tube Material
Steel
Housing Material
Steel
Seal Material
Buna-N¿PTFE;Polyurethane
Chemical Compatibility
Motor Oil
Runs Dry
No
Pump Connection OD
1/2 in
Meter Type Included
No Meter Included
Variable Speed
No
Maximum Oil Flow
6.6 gpm
Pump Technology
Plunger
Includes
Pump
Minimum Fluid Temperature
80 Degrees C
Air Inlet Connection Type
NPT
Pressure Ratio
5:1
Maximum Air Pressure
115 psi
For SAE Viscosity Grade - Maximum
240
Discharge Tube Outlet OD
1 3/16 in
Suction Tube OD
1 5/8 in
Suction Tube ID
3/8 in
Mounting Bracket Included
No Mounting Bracket Included
Duty Cycle
Continuous
Wetted Material
Buna-N/Polyurethane/PTFE
Hazardous Location Class
Not Rated
Static Protection
Not Groundable
Container Cover Type Included
No Cover Included
Minimum Air Pressure
70 psi
Includes Follower Plate
No Follower Plate Included
Pump Connection ID
1/4 in
Self-Priming
No
Maximum Outlet Pressure
580 psi

Description

Air Operated Drum Pump, Max. Air Pressure 115 psi, Discharge Connection Type MNPT, Air Consumption 7 cfm, Hose Length Not Applicable, Includes Discharge Hose No, Includes Suction Tube Yes, Includes Nozzle No, Includes Spout No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.