Zoro Homepage

Hand Pump, Lever, Aluminum/Steel

  • Mfr # 5TCU8

  • Zoro # G1162271


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Container Size
5 gal
Hose Length
1 1/2 m
Includes
Hose, Hose Clamp, Straight Horizontal Spout
Type
Hand Operated Pump
Outlet Size
3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TCU8
Zoro #
G1162271
UPC #
190735873113
Country of Origin
China

Dimensions

Container Size
5 gal
Hose Length
1 1/2 m
Outlet Size
3/8
Hose Inside Dia.
12 mm
Suction Tube Length
410 mm
Hose Outside Dia.
16 mm
For Container Size
5 gal

Details

Item
Gear Oil Pump
Includes
Hose, Hose Clamp, Straight Horizontal Spout
Type
Hand Operated Pump
For Use With
Motor Oil
Seal Material
Buna-N
Includes Suction Tube
Yes
Pump Connection OD
12 7/8 mm
Includes Bung Adapter
Yes
For Container Type
Bucket
Min. Operating Temp.
0 Degrees C
Includes Spout
No
Power Source
Hand Operated
Hose Tube Material
Steel
Diesel Exhaust Fluid Compatible
No
Suction Tube OD
38 mm
Self-Priming
No
Wetted Materials
Aluminum, Steel
For Media Type
Motor Oil
Discharge Tube Outlet ID
11 mm
Hose Cover Material
PVC
Metered
No
Discharge Tube Outlet OD
13 mm
Duty Cycle
Continuous
Compatible Chemicals
Oil
Runs Dry
No
Housing Material - Pumps
Aluminum, Steel
Includes Discharge Hose
No
Discharge Connection Type
Hose Barb
Food Grade
No
Adapter Material
Aluminum, PVC, Steel
Piston Material
Rubber, Steel
Pump Connection ID
8 1/4 mm
Includes Nozzle
No
Suction Tube Material
Steel
Housing Finish
Zinc Plated
Action Type
Lever

Description

Gear Oil Pump, Max. Outlet Pressure Not Applicable, Pump Connection OD 12 7/8 mm, Spout Connection Size Not Applicable, Self-Priming No, Metered No, Hose Length 1 1/2 m, Includes Discharge Hose No, Piston Material Rubber, Steel, Housing Finish Zinc Plated, Seal Material Buna-N, For Use With Motor Oil, Adapter Connection Type Not Applicable, Discharge Connection Type Hose Barb, For Container Type Bucket, Hose Cover Material PVC, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.