Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DrillBitandTapSet, 36, UNC;UNF, Plug

  • Mfr # 5PXJ5

  • Zoro # G1659402


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
36
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Index Case
Drill Sizes
#15, #16, #21, #25, #29(2), #3, #33, #36, #7, 25/64 in, 27/64 in, 29/64 in, 5/16 in, F, I, Q, U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PXJ5
Zoro #
G1659402
UPC #
190735870952
Country of Origin
China

Dimensions

Drill Sizes
#15, #16, #21, #25, #29(2), #3, #33, #36, #7, 25/64 in, 27/64 in, 29/64 in, 5/16 in, F, I, Q, U
Size Range
#6 to 1/2 in
Tap Dimension Type
Inch, Machine
Tap Sizes
#6-32, #6-40, #8-32, #8-36, #10-24, #10-32, #12-24, #12-28, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20
Tap Sizes Included
#10-24, #10-32, #12-24, #12-28, #6-32, #6-40, #8-32, #8-36, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20
Largest Drill Bit Dia.
29/64 in
Smallest Drill Bit Dia.
#36
Smallest Thread Size
#6
Largest Thread Size
1/2"
Dimensions Standard
ANSI 94.9
Thread Sizes Included
1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 10-24, 10-32, #12-24, #12-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 6-32, 6-40, 7/16"-14, 7/16"-20, 8-32, #8-36
Drill Bit Dia. Included
#15, #16, #21, #25, #29, #3, #33, #36, #7, 25/64 in, 27/64 in, 29/64 in, 5/16 in, F, I, Q, U
Tap Drill Size
#15, #16, #21, #25, #29 (2), #3, #33, #36, #7, 25/64 in, 27/64 in, 29/64 in, 5/16 in, F, I, Q, U

Details

Item
Drill Bit and Tap Set
Number of Pieces
36
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Index Case
Tap Style
5303/5305
Impact Rated
No
Thread Type
UNC, UNF
Tap Chamfer
Plug
Thread Direction
Right Hand
Thread Standard
UNC, UNF
Tap Type
Hand Tap
Thread Limit
H1, H2, H3
Features
Specified for 75% of Thread Height
Measurement System
Fractional Inch, Letter, Wire
Secondary Material Application ISO Code
1.1, 1.2, 2.1, 21, 22, 23, 24, 25, 26, 31, 32, 33, 34, 35, 36
Threads per Inch
13, 14, 16, 18, 20, 24, 28, 32, 36, 40
Tap Number Of Flutes
3, 4
Number Of Taps
18
Number Of Drills
18
Primary Material Application ISO Code
10.1, 4.1, 6.1, 7.1, 8.1, 9.1
Tap Series
334
Secondary Material Application
Alloyed Aluminum, Alloyed Nickel, Malleable Cast Iron
Primary Material Application
Steel, Stainless Steel
Coolant Fed
Non-Coolant Through
Drill Series
334
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)

Description

Drill Bit and Tap Set, Number of Pieces 36, Tap Type Hand Tap, Drill Bit Material High Speed Steel, Drill Bit Finish Bright (Uncoated), Drill Bit Dia. Included #15, #16, #21, #25, #29, #3, #33, #36, #7, 25/64 in, 27/64 in, 29/64 in, 5/16 in, F, I, Q, U, Measurement System Fractional Inch, Letter, Wire, Drill Bit Point Angle 118 Degrees , Impact Rated Not Impact Rated, Smallest Drill Bit Dia. #36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.