Zoro Homepage

HandPump, Lever, 0.3oz/stroke

  • Mfr # 29FW97

  • Zoro # G5785376


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Hose Length
6 1/2 ft
Fits Container Size
44 lb
Includes
Drum Cover, Follower Plate, Grease Bucket, Portable Design On Wheels, Pull Handle, Pump Develops, Variable Handle Setting
Max. Viscosity
NLGI #3
Grease Type
NLGI 1, 2 and 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29FW97
Zoro #
G5785376
UPC #
190735788660
Country of Origin
India

Dimensions

Hose Length
6 1/2 ft
Fits Container Size
44 lb
For Container Size
44 gal

Details

Item
Grease Pump with Container
Includes
Drum Cover, Follower Plate, Grease Bucket, Portable Design On Wheels, Pull Handle, Pump Develops, Variable Handle Setting
Max. Viscosity
NLGI #3
Grease Type
NLGI 1, 2 and 3
Grease Pump Operation
Lever
Volume Per Stroke
0.3 oz.
Max. Pressure
4,000 psi
Material
Aluminum, Brass, Nitrile Rubber and Steel
For Use With
NLGI 1, 2, and 3 Grease
Features
Designed for Quick Effortless Greasing in Applications Requiring Everyday Lubrication Such As Greasing of Excavators and Other Earth Moving Equipment, Agricultural Equipment, Automotive Applications, Whereas Most Pumps Work with Light Greases
Application
Grease
Volume per Stroke
0.3 oz
Adapter Material
Aluminum, Brass, Nitrile, Steel
Max. Head Pressure
4,000 psi
Max. Flow Rate
0.3 oz per stroke
Housing Material - Pumps
Aluminum, Brass, Nitrile, Steel
Action Type
Lever
For Container Type
Bucket
Compatible Chemicals
Grease

Description

Hand Pump, Hose Length 6 1/2 ft, Features Designed for Quick Effortless Greasing in Applications Requiring Everyday Lubrication Such As Greasing of Excavators and Other Earth Moving Equipment, Agricultural Equipment, Automotive Applications, Whereas Most Pumps Work with Light Greases, For Use With NLGI 1, 2, and 3 Grease, For Container Type Bucket, Adapter Material Aluminum, Brass, Nitrile, Steel, Compatible Chemicals Grease, Housing Material - Pumps Aluminum, Brass, Nitrile, Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.