Shop WESTWARD
See all product information
Create Account
Hex Rethreading Die, Std1 3/8In, 12 Pitch
- Mfr # 10M986
- Zoro # G3889444
product price:Â
$
16.41
/ea
Key Features
Die Shape
Hex
Thread Type
UNF
Die Thread Size
1-3/8"-12
Die Material
Carbon Steel
Die Thickness
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10M986
- Zoro #
- G3889444
- UPC #
- 190735727331
- Country of Origin
- China
Dimensions
- Die Thread Size
- 1-3/8"-12
- Die Thickness
- 1 in
- Overall Width
- 2-3/8"
- Thickness (In.)
- 1
- Size
- 1-3/8"
- Hex Size (In.)
- 2-3/8
- Hex Size
- 2 3/8 in
- Thread Size
- 1 3/8"-12
- Hex Width
- 2 3/8 in
Details
- Item
- Hex Threading Die
- Die Shape
- Hex
- Thread Type
- UNF
- Die Material
- Carbon Steel
- Thread Direction
- Right Hand
- Material
- Carbon Steel
- Application
- Cutting External Threads in Die Stocks and Adjustable Wrenches
- Pitch
- 12
- Finish - Machining
- Bright (Uncoated)
- Threads per Inch
- 12
- Die Type
- Solid
- Thread Standard
- UNC
- Material - Machining
- Carbon Steel
- Finish
- Bright (Uncoated)
Description
Hex Threading Die, Thread Size 1 3/8 In.-12, UNC, Solid, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type UNF, Threads per Inch 12, Thread Direction Right Hand, Die Thickness 1 in, Die Shape Hex, Hex Size 2 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.