Indexable Pry Bar, 9 In

  • Mfr # 4FPW1

  • Zoro # G2102755


product price:  $30.85
/ea

Key Features

Features
High Leverage Gear, 8 Fixed Angles, Thumb Knob
Overall Length
9 in
Overall Width
3 in
Material
Chrome Vanadium/Chrome Molybdenum
End Style
Claw
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4FPW1
Zoro #
G2102755
UPC #
190735889930
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 in
Overall Width
3 in
Thickness
1 in

Details

Item
Indexable Pry Bar
Features
High Leverage Gear, 8 Fixed Angles, Thumb Knob
Material
Chrome Vanadium/Chrome Molybdenum
End Style
Claw
Color
Black
Pry Bar Sub-Category
Pry Bars
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black
Non-sparking - Tether Ready
T No
Tether Ready
No
End Angle Style
Adjustable
Number of Nail Slots
0

Description

Indexable Pry Bar, End Style Claw, Overall Length 9 in, Number of Nail Slots 0, End Angle Style Adjustable, Tether Ready No, Features High Leverage Gear, 8 Fixed Angles, Thumb Knob, Handle Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.