Westward
Infrared Thermometer, LCD, -58 Degrees to 1472 Degrees F, Dual Laser Sighting
Mfr # 54TZ30
Zoro # G5574368
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Focus Spot Size and Distance - Infrared 1 in @ 12 in
- Temp. Range (F) - Infrared -58 Degrees to 1472 Degrees
- Temp. Range (C) - Infrared -50 Degrees to 800 Degrees
- Temp. Accuracy (F) - Infrared +/-9.0 Degrees From -58.0 Degrees to -4.0 Degrees , +/-1.5% of Reading or +/-3.6 Degrees Whichever is Greater from -4.0 Degrees to 392.0 Degrees , +/-2.0% of Reading or +/-3.6 Degrees Whichever is Greater from 392.0 Degrees to 1000.0 Degrees , +/-3.5% of Reading or +/-9.0 Degrees Whichever is Greater from 1000.0 Degrees to 1472.0 Degrees
- Temp. Accuracy (C) - Infrared +/-5.0 Degrees From -50.0 Degrees to -20.0 Degrees , +/-1.5% of Reading or +/-2.0 Degrees Whichever is Greater from -20.0 Degrees to 200.0 Degrees , +/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater from 200.0 Degrees to 538.0 Degrees , +/-3.5% of Reading or +/-5.0 Degrees Whichever is Greater from 538.0 Degrees to 800.0 Degrees
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRATRONIX AGRATRONIX Baler-Mounted Hay Moisture Tester (7150)
- HONEYWELL Cradle Charger, GasAlertMax XT II (XT-C01-MC5)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 30 inH2O, 1/4 NPT Male Bottom Conn, Glass Lens, Black Cover Ring (25-200-30-inH2O-GL-BCR)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (6001-4LD)
- WESTWARD Infrared Thermometer, LCD, -58 Degrees to 1000 Degrees F, Single Dot Laser Sighting (54TZ29)
- WESTWARD Infrared Thermometer, Backlit LCD, -4 Degrees to 752 Degrees F, Single Dot Laser Sighting (28AF72)
- WESTWARD Infrared Thermometer, LCD, -20 Degrees to 932 Degrees F, Single Dot Laser Sighting (54TZ28)
- WESTWARD Infrared Thermometer, LCD, -28 Degrees to 230 Degrees F, Single Dot Laser Sighting (1VER1)
- WESTWARD Infrared Thermometer, LCD, -58 Degrees to 1922 Degrees F, Dual Laser Sighting (54TZ31)
- WESTWARD Infrared Thermometer, LCD, -67 Degrees to 428 Degrees F, Single Dot Laser Sighting (1VEP7)
- EXTECH Infrared Thermometer, 1.5 in Backlit LCD, -4 Degrees to 1202 Degrees F, Single Dot Laser Sighting (IR270-NIST)
- Westward Infrared Thermometers