Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Length Drill Bit Set, 13 pcs

  • Mfr # 6PTC6

  • Zoro # G4335125


product price: $23.29
/ea

Key Features

Number of Pieces
13
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PTC6
Zoro #
G4335125
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional Inch
Sizes Included
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4"
Drill Bit Size
1/16 in to 1/4 in by 64ths
Depth x Dia. Ratio
4xD
Overall Length
1 7/8 in, 2 in, 2 1/4 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in
Shank Dia.
1/16 in
Drill Bit Sizes Included
1/16 in, 1/4 in, 1/8 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Drill Length Class
Jobber-Length
Largest Drill Bit Size
1/4 in
Smallest Drill Bit Size
1/16 in
Depth:Dia. Ratio
4xD

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
13
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
Point Type
Split Point
Drill Bit Grouping
Drill Bit Set
Number of Flutes
2
Flute Type
Spiral
Material - Machining
High Speed Steel
Primary Material Application
Aluminum, Cast Iron, Steel
Aircraft Drill
No
Measurement System
Fractional Inch
Drill Bit Point Type
Split Point
Coolant Fed
Non-Coolant Through
Finish - Machining
Black and Gold
Shank Type - Machining
Straight
Number of Drill Bits
13
Material Grade - Machining
General Purpose
Standards
Not Rated
Drill Bit Case Type
Drill Index
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, N, P

Description

Jobber Length Drill Bit Set, Number of Drill Bits 13, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Black and Gold

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.