Westward

Knee Pads, NonSkid, Flexible, Foam, Univ, PR


product price: $10.95
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style Non-marring
  • Cap Material Plastic
  • Number of Straps 2
  • Closure Type Button and Loop
  • Elbow and Knee Pad Size Universal
See all product information

Product Information

  • Brand Westward
  • MFR # 12F685
  • Zoro # G3954876
  • UPC #
    190735738993
  • Country of Origin China
  • Category Knee Pads

Dimensions

Elbow and Knee Pad Size Universal
Size Universal

Details

Item Knee Pad
Style Non-marring
Cap Material Plastic
Number of Straps 2
Closure Type Button and Loop
Color Gray
Pad Material Foam
Strap Material Rubber
Shop By Closeouts
Leg Circumference - Maximum 65 cm
Cap Swivel Non-Swivel Cap
Leg Circumference - Minimum 45 cm
Cap Stabilization Stabilizing Cap
Closure Button
Cap Resistance Properties Abrasion Resistant, Non-Marking, Non-Slip, Shock Absorbing, Water Resistant
Cap Flexibility Flexible Cap
Product Type Knee Pad
Includes Case No Case

Description

Knee Pad, Color Gray, Size Universal, Number of Straps 2, Closure Button, Strap Material Rubber, Cap Material Plastic, Pad Material Foam, Latex Content Not Applicable, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Leg Circumference - Maximum 65 cm, Leg Circumference - Minimum 45 cm, Includes Case No Case, Cap Resistance Properties Abrasion Resistant, Non-Marking, Non-Slip, Shock Absorbing, Water Resistant, Cap Swivel Non-Swivel Cap, Cap Flexibility Flexible Cap, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.