Westward
Knee Pads, Swivel, Foam, Universal, PR
Mfr # 12F686
Zoro # G3991023
product price: $17.69
/prFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Swivel
- Cap Material Plastic
- Number of Straps 2
- Closure Type hook-and-loop
- Elbow and Knee Pad Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad |
Style | Swivel |
Cap Material | Plastic |
Number of Straps | 2 |
Closure Type | hook-and-loop |
Color | Black, Gray |
Pad Material | Foam |
Strap Material | Elastic |
Includes | Swivel Plastic Cap |
Cap Swivel | Swivel Cap |
Cap Flexibility | Rigid Cap |
Cap Resistance Properties | Abrasion Resistant, Non-Marking, Non-Slip, Shock Absorbing, Water Resistant |
Product Type | Knee Pad |
Leg Circumference - Maximum | 65 cm |
Cap Stabilization | Non-Stabilizing Cap |
Leg Circumference - Minimum | 50 cm |
Includes Case | Case Included |
Closure | Hook-and-Loop |
Type | Swivel |
Description
Knee Pad, Color Black, Gray, Size Universal, Number of Straps 2, Closure Hook-and-Loop, Strap Material Elastic, Cap Material Plastic, Pad Material Foam, Latex Content Not Applicable, Product Type Knee Pad, Cap Stabilization Non-Stabilizing Cap, Leg Circumference - Maximum 65 cm, Leg Circumference - Minimum 50 cm, Includes Case Case Included, Cap Resistance Properties Abrasion Resistant, Non-Marking, Non-Slip, Shock Absorbing, Water Resistant, Cap Swivel Swivel Cap, Cap Flexibility Rigid Cap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Window Decal, No Concealed Weapons, PK2, Legend Style: Text (1812D)
- NORCO Calibration Gas Cylinder, 34L (H197150LA)
- MEDITEX Nitrile Exam Gloves, 4 mil Palm, Latex Free, Powder-Free, Ice Blue, 100 Pk, Size M (M)
- MCR SAFETY Safety Glasses, TK1, Clear Scratch-Resistant Lens, Black (TK110)
- WESTWARD Knee Pads, Flex, Neoprene, Universal, PR (5MZH8)
- WESTWARD Knee Pads, Nonmarring, Gel, EVA, Univ, PR (5MZP1)
- WESTWARD Knee Pads, Stabilizer, Gel, EVA, Univ, PR (5MZN5)
- WESTWARD Knee Pads, Nonmarring, EVA Foam, Univ, PR (5MZH7)
- WESTWARD Knee Pads, Hinged, Gel, EVA Foam, Univ, PR (5MZP9)
- WESTWARD Knee Pads, Swivel, Polyethylene, Univ, PR (5MZH5)
- TOMMY CO Tommyco Gel-Pro 6 in. L X 3.5 in. W Gel Knee Pads Black (GEL307)
- BUCKET BOSS Knee Pad, Flex, Washable (93500)