Shop All Mechanics Length Drill Bits
Westward
Mechanics Drill, HSS, 3/16,135 Deg
Mfr # 2UFV4
Zoro # G1488164
$2.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/16 in
- Decimal Equivalent 0.1875
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Westward
- MFR # 2UFV4
- Zoro # G1488164
- UPC # 190735802687
- Country of Origin China
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Overall Length | 3 in |
Flute Length | 1 7/8 in |
Shank Dia. | 3/16 in |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Mechanics Length |
Details
Description
Mechanics Length Drill Bit, 3/16 in, 135 Degrees , High Speed Steel Material - Machining, Black & Gold Finish - Machining, Measurement System Fractional Inch, 0.1875
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Paint Scraper, 2-1/2", Tungsten Carbide (13A697)
- DEWALT Hole Saw Arbors (DAH9122PBM)
- WARWOOD TOOL 3 lb Double Face Sledge, 16 Hickory Handle (13431)
- WIHA Precision Hex Screwdriver 3/32 in Round (26423)
- WESTWARD Mechanics Drill, HSS, 17/64, 135 Deg, Grade: Heavy Duty (2UFV9)
- WESTWARD Mechanics Drill, HSS, 29/64,135 Deg (2UFX3)
- WESTWARD Mechanics Drill, HSS, 7/64,135 Deg (2UFU8)
- WESTWARD Mechanics Drill, HSS, 1/16,135 Deg (2UFU5)
- WESTWARD Mechanics Drill, HSS, 27/64,135 Deg (2UFX1)
- WESTWARD Mechanics Drill, HSS, 15/64,135 Deg (2UFV7)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 11/32 (C30522)
- Westward Drill Bits