Shop All Snips
Westward
Metal Cutting Snip, Right, 9 3/4 in, Steel
Mfr # 1UG17
Zoro # G0943704
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Action Right
- Overall Length 9 3/4 in
- Material Steel
- Features Plastic Soft Grip Handle Design
- Number of Pieces 1
Product Information
Dimensions
Overall Length | 9 3/4 in |
Cutting Length | 1 1/4 in |
Details
Description
Metal Cutting Snip, Blade Material Steel, Cutting Direction Right, Cutting Edge Type Offset, Cutting Length 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 4-1/2" SJS™ Angle Grinder, 13.0A, Slide, Lock-On (9564CV)
- XCELITE 3/32 in Dia Screwdriver Tip for R3323, 3 in L (R3323N)
- SUPER TOOL 1/8" Carbide 135 Deg. Jobber Length Drill Bit (50558)
- KAPRO 886-58 Professional Tripod w/ pole for Lasers - 1 bracket (886-58)
- WESTWARD Aviation Snip Set, Left/Right/Straight, 9 3/4 in, Steel (4PM06)
- WESTWARD Metal Cutting Snip, Straight, 9-3/4 in Length, 1-1/4 in Cutting Length, Steel, Soft Grip Handle (5MX59)
- WESTWARD Metal Cutting Snip, Straight, 11 1/2 in, Alloy Steel (5MW41)
- WESTWARD Offset Aviation Snip, Right, 9 3/4 in, Steel (1UG16)
- WESTWARD Metal Cutting Snip, Left, 9 3/4 in, Steel (1UG18)
- WESTWARD Offset Aviation Snip, Left, 9 3/4 in, Steel (1UG15)
- IRWIN Aviation Snip, Notching/Trimming, 9 in, Hot Drop Forged Blades (2073115)
- Westward Snips